This item is Discontinued.
This item is Discontinued.
Straight Flute Drill, Carbide, 3mm x 22mm, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDR-3MM
- Zoro #
- G5332061
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight Flute Drill,Carbide,3mm x 22mm
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Drill Bit Material
- Carbide
- Drill Bit Finish
- Uncoated
- Single End/Double End
- Single End
Dimensions
- Overall Length
- 48 mm
- Drill Bit Size
- 3 mm
- Length of Cut
- 22 mm
Description
Straight Flute Drill,Carbide,3mm x 22mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.