This item is Discontinued.
This item is Discontinued.
Stub Drill, Carbide, Ltr Z, 2", 135 deg., Drill Bit Finish: Uncoated (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDR-Z
- Zoro #
- G4957150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/8"
- Shank Dia.
- 0.4130"
- Drill Bit Size
- Z
- Length of Cut
- 2"
Details
- Item
- Stub Drill,Carbide,Ltr Z,2",135 deg.
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Single End/Double End
- Single End
- Drill Bit Material
- Carbide
- Drill Bit Finish
- Uncoated
Description
Stub Drill,Carbide,Ltr Z,2 In.,135 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.