This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDR-51
- Zoro #
- G4997927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-11/16"
- Shank Dia.
- 0.0670"
- Drill Bit Size
- #51
- Length of Cut
- 11/16"
Details
- Item
- Stub Drill,Carbide,Wire 51,135 deg.
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Carbide
- Single End/Double End
- Single End
- Drill Bit Finish
- Uncoated
Description
Stub Drill,Carbide,Wire 51,135 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.