This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 1/4" x 1-1/8", Finish: nACo VXMG4-808-R015L

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 1/4" x 1-1/8", Finish: nACo (Discontinued)

Mfr # VXMG4-808-R015L
Zoro # G5340863
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-808-R015L
Zoro #
G5340863
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,1/4" x 1-1/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/4 In. x 1-1/8 In.

Ratings & reviews