This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, 7F, R.5mm, 25mmx36mm (Discontinued)
Mfr #
VXMG7-M25M25-R0.5-NACRO
Zoro #
G4685331
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG7-M25M25-R0.5-NACRO
- Zoro #
- G4685331
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 7
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,7F,R.5mm,25mmx36mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,7F,R.5mm,25mmx36mm