This item is Discontinued.

Melin Tool Co Carbide Hp End Mill R0.007 1/4X1-1/4 AXMG45-808-L8-ZRN

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill R0.007 1/4X1-1/4 (Discontinued)

Mfr # AXMG45-808-L8-ZRN
Zoro # G4482368
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-808-L8-ZRN
Zoro #
G4482368
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide Hp End Mill R0.007 1/4X1-1/4
Single End/Double End
Single End

Description

Carbide Hp End Mill R0.007 1/4X1-1/4

Ratings & reviews