This item is Discontinued.

Melin Tool Co Carbide Hp End Mill Sq 5/16"X1-1/8, Finish: nACo VXMG4-1010-NRL

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill Sq 5/16"X1-1/8, Finish: nACo (Discontinued)

Mfr # VXMG4-1010-NRL
Zoro # G4509841
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-1010-NRL
Zoro #
G4509841
UPC #
-
Country of Origin
United States
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 5/16"X1-1/8
End Mill Material
Carbide
End Mill Style
Radius
Finish
nACo

Description

Carbide Hp End Mill Sq 5/16 In.X1-1/8

Ratings & reviews