This item is Discontinued.

Melin Tool Co Carbide Str-Fl Drill Wire, 39 x 13/16" JDR-39

This item is Discontinued.

Melin Tool Co

Carbide Str-Fl Drill Wire, 39 x 13/16" (Discontinued)

Mfr # JDR-39
Zoro # G4693497
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JDR-39
Zoro #
G4693497
UPC #
-
Country of Origin
United States
Item
Carbide Str-Fl Drill Wire,39 x 13/16"
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Single End/Double End
Single End

Dimensions

Overall Length
1-13/16"
Drill Bit Size
#39
Length of Cut
13/16"

Description

Carbide Str-Fl Drill Wire,39 x 13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.