This item is Discontinued.

Melin Tool Co Drill Mill, HSS, 90 deg., 1/8" x 3/8", Number of Flutes: 2 A-1204-DP-1

This item is Discontinued.

Melin Tool Co

Drill Mill, HSS, 90 deg., 1/8" x 3/8", Number of Flutes: 2 (Discontinued)

Mfr # A-1204-DP-1
Zoro # G5301541
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1204-DP-1
Zoro #
G5301541
UPC #
-
Country of Origin
United States
Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,HSS,90 deg.,1/8" x 3/8"
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Drill Point

Description

Drill Mill,HSS,90 deg.,1/8 In. x 3/8 In.

Ratings & reviews