This item is Discontinued.
This item is Discontinued.
End Mill, Carbide HP, 1/4x3/8 (Discontinued)
Mfr #
AXMG45-808-L1R030-TICN
Zoro #
G4563312
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-808-L1R030-TICN
- Zoro #
- G4563312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/8"
- Shank Dia.
- 1/4"
- Overall Length
- 2-1/2"
- Milling Dia.
- 1/4"
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- TiCN
- End Mill Material
- Carbide
- Item
- End Mill,Carbide HP,1/4x3/8
- Single End/Double End
- Single End
Description
End Mill,Carbide HP,1/4x3/8