This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, 7F, Square, 1/2" x 5/8, Finish: nACRo (Discontinued)
Mfr #
VXMG7-1616-NRS-NACRO
Zoro #
G4958447
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-1616-NRS-NACRO
- Zoro #
- G4958447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8"
- Shank Dia.
- 1/2"
- Overall Length
- 2-1/2"
- Milling Dia.
- 1/2"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- End Mill,HP,Carbide,7F,Square,1/2" x 5/8
- Finish
- nACRo
- End Mill Style
- Square
Description
End Mill,HP,Carbide,7F,Square,1/2 In. x 5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.