This item is Discontinued.
This item is Discontinued.
End Mill, HP, Carbide, R.090, 3/4 x 7/8 (Discontinued)
Mfr #
VXMG4T-2424-R090N3
Zoro #
G4990190
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG4T-2424-R090N3
- Zoro #
- G4990190
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- End Mill,HP,Carbide,R.090,3/4 x 7/8
- Single End/Double End
- Single End
Description
End Mill,HP,Carbide,R.090,3/4 x 7/8