This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 7/8" A-2830-B

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 7/8" (Discontinued)

Mfr # A-2830-B
Zoro # G4961840
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2830-B
Zoro #
G4961840
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,15/16" x 1-1/2
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Hss,GP,Ball,15/16 In. x 1-1/2

Ratings & reviews