This item is Discontinued.

Melin Tool Co Gnrl Prpse End Mill, Sqr, HSS, 23/32x1-5/8", Shank Dia.: 1/2" C-1623-TICN

This item is Discontinued.

Melin Tool Co

Gnrl Prpse End Mill, Sqr, HSS, 23/32x1-5/8", Shank Dia.: 1/2" (Discontinued)

Mfr # C-1623-TICN
Zoro # G5336149
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-1623-TICN
Zoro #
G5336149
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,23/32x1-5/8"
Finish
TiCN
End Mill Style
Square

Description

Gnrl Prpse End Mill,Sqr,HSS,23/32x1-5/8 In.

Ratings & reviews