This item is Discontinued.
This item is Discontinued.
Gnrl Purpse End Mill, HSS, Sqr, 3/32x5/16", Number of Flutes: 3 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1203
- Zoro #
- G5351138
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 3
- Single End/Double End
- Double End
- Item
- Gnrl Purpse End Mill,HSS,Sqr,3/32x5/16"
- End Mill Style
- Square
- Finish
- Uncoated
Description
Gnrl Purpse End Mill,HSS,Sqr,3/32x5/16 In.