This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill Sq 3/4X3, Number of Flutes: 2 A-2424-L

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill Sq 3/4X3, Number of Flutes: 2 (Discontinued)

Mfr # A-2424-L
Zoro # G4568903
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2424-L
Zoro #
G4568903
UPC #
-
Country of Origin
United States
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill Sq 3/4X3
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill Sq 3/4X3

Ratings & reviews