This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-1212-TICN
- Zoro #
- G4682157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2"
- Length of Cut
- 3/4"
- Shank Dia.
- 3/8"
- Milling Dia.
- 3/8"
Details
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill,Sq.,3/8x3/4"
- End Mill Material
- Cobalt High Speed Steel
- Finish
- TiCN
- End Mill Style
- Square
Description
Hss General Purpose End Mill,Sq.,3/8x3/4 In.