This item is Discontinued.
This item is Discontinued.
End Mill, Carb, 4 Flute, 1/2" dia., 3"L (Discontinued)
Mfr #
VXMG4-1616-R060
Zoro #
G6259412
UPC # 733438158295
Country of Origin United States
Category Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG4-1616-R060
- Zoro #
- G6259412
- UPC #
- 733438158295
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- nACo
- Item
- Square End Mill
- Single End/Double End
- Single End
- End Mill Material
- Carbide
- List Number
- VXMG4
Description
Square End Mill, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.