581522 4 in. Green ThumbTwist Hose Nozzle - Brass

  • Mfr # 581522
  • Zoro # G404145380
product price: 
$
35.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
581522
Zoro #
G404145380
UPC #
52088047248
Country of Origin
China

Description

Features
  • All brass valve stem, four large openings at nozzle tip for full flow
  • Replaceable front & rear o-ring seals for leakproof shut off, precise tip angle eliminates side spray
  • Adjustable from fine spray to needle stream to heavy rinse, fast 3 turns from close to open, heavy duty solid brass construction
Specifications
  • Size: 4 in.
  • Material: Brass
  • Fit for: Spray Nozzle
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews