Shop MELNOR
Create Account
7698491 1 Zone Black Water Timer
- Mfr # 7698491
- Zoro # G703979792
product price:Â
$
41.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7698491
- Zoro #
- G703979792
- UPC #
- 42206230126
- Country of Origin
- Taiwan, Province of China
Description
1 Zone Black Water Timer
We provide a wide assortment of garden and lawn products that in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Color: Black
- Country of Origin: Taiwan
- Programmable: No
- Number of Zones: 1 zone
- Battery Backup: No
- Number of Program: 1
- Automatic Rain Delay: No
- Digital Display: No
- Drip and Soaker Hose Compatibility: No
- Expandable: No
- Computer Software Compatibility: No
- Power Source: Battery-Powered Light sensor
- Weight: 0.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.