7803158 RelaxGrip 5 Pattern Adjustable Metal Hose Nozzle

  • Mfr # 7803158
  • Zoro # G003922214
product price: 
$
39.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7803158
Zoro #
G003922214
UPC #
42206155658
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Number of Spray Patterns: 5 pattern
  • Material: Metal
  • Adjustable: Yes
  • Water Flow Control: Thumb Actuated Valve
  • Color: Black/Yellow
  • Handle Grip Material: TPR Coated
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews