This item is Discontinued.

Melnor Melnor R8633 16 in. 8-Pattern Watering Wand R8633

This item is Discontinued.

Melnor

Melnor R8633 16 in. 8-Pattern Watering Wand (Discontinued)

Mfr # R8633
Zoro # G703897232
UPC # 42206286338
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8633
Zoro #
G703897232
UPC #
42206286338
Country of Origin
China

Description

16 watering wand. Features RelaxGrip soft gel grip designed to perfectly fit the hand. Offers a more comfortable use with flow control On/Off close at hand. Adjustable head pivots to change spray angle. Multi-pattern head with 8 different patterns.

Specifications
  • Color: Black, Green, Yellow & Silver
  • Size: 16"
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.