Two Way Hose Connector - 313S

  • Mfr # 538205
  • Zoro # G903922291
product price: 
$
58.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
538205
Zoro #
G903922291
UPC #
42206142214
Country of Origin
China

Description

  • 5/8” (17 mm) diameter 50'; (15 m) length.
  • Built tough to resist high psi water pressure and surface abrasion.
  • Striated surface for good gripping and long durability.
  • Crush-proof nickel plated brass coupling to resist accidental tire run overs.
  • Hot water resistant up to 160 degrees F. (71 deg. C.)
  • Six bright colors for the highest visibility.
  • Ability to color coordinate garden hoses with watering cans sprinklers and hose nozzles.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews