DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX

  • Mfr # 31-68176-K07

  • Zoro # G321953402


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
125/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31-68176-K07
Zoro #
G321953402
UPC #
784474613088
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Item
DR100 RECEPTACLE
Current Rating
100 A
Voltage Rating
125/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded

Description

DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products