
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX
Mfr # 31-64176-K07
Zoro # G321953273
product price:Â $860.99
/ea
Free Shipping & Returns
Key Features
Current Rating
100 A
Voltage Rating
125/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31-64176-K07
Zoro #
G321953273
UPC #
784474613095
Country of Origin
United States
Dimensions
Wire Size
10 AWG to 2 AWG
Details
Item
DR100 RECEPTACLE
Current Rating
100 A
Voltage Rating
125/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.