DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 1P+N+G 30 A 277 VAC 60 Hz NO AUX

  • Mfr # 2234045

  • Zoro # G821953377


product price:  $903.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
277 V AC
Phase
1
Number of Poles
1P+n+G
IP Rating
IP 66/67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2234045
Zoro #
G821953377
UPC #
784474612043
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 6AWG

Details

Item
DXN30 RECEPTACLE
Current Rating
30 A
Voltage Rating
277 V AC
Phase
1
Number of Poles
1P+n+G
IP Rating
IP 66/67
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
cCSAus, 208161, C22.2 No. 182.1-13
Grounding Style
Grounded

Description

DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 1P+N+G 30 A 277 VAC 60 Hz NO AUX CURRENT INTERRUPTING 25 kA - CLOSE & WITHSTAND 14 AWG - 6 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products