Campus Standard Size Pillow-Beige 19 x 25 x 4 in. Pack Of 6, 6PK
- Mfr # PL-CPSTBE-01
- Zoro # G624199101
product price:Â
$
233.99
/pk of 6, $39.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-CPSTBE-01
- Zoro #
- G624199101
- UPC #
- -
- Country of Origin
- China
Description
This Campus Memory Foam standard-size pillow forms to your head and neck for even, comfortable support. This pillow is heat and pressure-sensitive to provide maximum comfort. Includes zippered velour cover. Features: Color - Beige.. Materials - Visco comfort memory foam.. Density - 3.5 pounds.. Memory foam is resistant to dust mites and is naturally protective.. Originally designed for NASA, this space age foam cradles your body, reducing pressure points that cause tossing and turning.. Meets all flammability standards.. Removable velour cover included.. Machine washable.. Specifications: Pillow size - 19 x 25 x 4 in.. Dimension - 20 D x 25 W x 19 H in.. Pack of - 6.. Item Weight - 20 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.