Shop MEMORY FOAM KIDZ
Create Account
Standard Pillow - Pink 19 x 25 x 4 in. Pack Of 4, 4PK
- Mfr # PL-MKSTP-01
- Zoro # G424198618
product price:Â
$
160.99
/pk of 4, $40.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-MKSTP-01
- Zoro #
- G424198618
- UPC #
- -
- Country of Origin
- China
Description
The Memory Foam Kidz Pillow was designed with your child in mind. Our memory foam pillows were created to help promote restful sleep while understanding that your child is not the same size as an adult. The utilization of space age technology of memory foam provides the head and neck support, and aligns the body in a natural position. Features: Color - Pink.. 100-percent visco elastic memory foam.. Waterproof, hypoallergenic and mite-proof.. Permanent plush velour cover.. Standard pillow.. Soft removable and washable covers.. Bacteria and allergen resistant.. Specifications: Dimension - 19 x 25 x 4 in.. Case Dimension - 25 x 19 x 20 in.. Item Dimension - 20 D x 25 W x 19 H in.. Pack of - 4.. Item Weight - 20 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.