UBSPUFT3303 3 in. Thick Twin Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper

  • Mfr # UBSPUFT3303
  • Zoro # G603775722
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UBSPUFT3303
Zoro #
G603775722
UPC #
848410086876
Country of Origin
China

Description

Firm polyurethane foam's ability to reduce sagging and soft spots is one of the reasons so many people are using it to get the best night's sleep. Now you can enjoy the benefits of a firmer sleep surface without having to buy a new mattress by adding this firm polyurethane foam mattress topper to your existing spring, latex, or even memory foam mattress. This topper will add comfort, increase the firmness and your quality of sleep from your mattress immediately. Three inches of conventional polyurethane foam used in this topper is specifically designed to enhance the feel of your current mattress, and also provides additional support in areas where your mattress may be dipping or sagging. The open cell urethane foam is also specially formulated to help support the contours of your body, and will give you the extra support you need to get the best night's sleep possible from your current mattress. Environmentally friendly processes are used to make our foam. This makes our toppers more "green" and eco-friendly, by the use of earth friendly processes. Our toppers have also earned the PURGreen certification, which means they are safe and free from harmful chemicals. PURGreen uses independent laboratories to test products and ensure they are manufactured without use of prohibited content such as ozone-depleting CFCs, PBDE fire retardants, lead, mercury and other unsafe materials. PURGreen also sets baseline requirements for foam physical performance that can contribute to foam comfort and durability.***There may be a new foam smell associated with your new topper; however, this odor is not toxic or harmful passing all EPA and CSPC standards. MADE IN THE USA.

Features
  • 3 inches of supportive firm polyurethane foam supports your body perfectly
  • Made in the USA
Specifications
  • Material: Memory Foam
  • Bed Topper Thickness: 3"
  • Bed Topper Size: Twin
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products