Shop MEMORY FOAM SOLUTIONS
Create Account
UBSPUMX2804 4 in. Thick Twin Extra Large Size Medium Firm Conventional Polyurethane Foam Mattress Pad Bed Topper
- Mfr # UBSPUMX2804
- Zoro # G403775663
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBSPUMX2804
- Zoro #
- G403775663
- UPC #
- 848410143685
- Country of Origin
- China
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 4 inches of soft yet supportive medium firm memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Polyurethane Foam
- Bed Topper Thickness: 4"
- Bed Topper Size: Twin Extra Large
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov