This item is Discontinued.
This item is Discontinued.
Coated Gloves, HPT, Palm, Not Rated Abrasion Level, Black, L 2 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N9699L
- Zoro #
- G4432928
- UPC #
- 045143869930
- Country of Origin
- Pakistan
- Item
- Coated Gloves
- Color
- Black
- Glove Coating Material
- HPT
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Glove Construction
- Seamless Knit
- Coating Material
- PVC
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
- Cuff Style
- Work
- Weight
- 0.14 lbs
- CE Score
- 4131
- Glove Hand Style
- Pair
Dimensions
- Glove Size
- L
- Thickness
- 15 ga
- Size
- L
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.