This item is Discontinued.

This item is Discontinued.
Chewy Mints, 1.32 oz, Mixed Fruit, PK15 (Discontinued)
Mfr #
VAM4181
Zoro #
G4067190
UPC # 73390005771
Country of Origin Netherlands
Category Chips, Pretzels and Popcorn
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAM4181
- Zoro #
- G4067190
- UPC #
- 73390005771
- Country of Origin
- Netherlands
- Flavor
- Mixed Fruit
- Snack Food Type
- Gummy Candy
- Weight
- 1.367 lbs
- Capacity
- 1.32 oz
- Packing Type
- Roll
Dimensions
- Size
- 1.32 oz
Description
MentosĀ® Chewy Mints, 1.32 oz, Mixed Fruit, 15 Rolls/Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.