This item is Discontinued.

Mepco Steam Trap, Stainless Steel, 150 psi, 3/4in IB00-3-150

This item is Discontinued.

Mepco

Steam Trap, Stainless Steel, 150 psi, 3/4in (Discontinued)

Mfr # IB00-3-150
Zoro # G0580531
Country of Origin United States
Category Steam Traps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IB00-3-150
Zoro #
G0580531
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
150 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
572 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Port
3/4 in
NPT Inlet
3/4 in
Downstream PSI Range
0 to 145 psi
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
NPT Outlet
1/2 in
Type
Inverted Bucket
Trap Position
Horizontal
Pipe Configuration
Straight
Maximum Capacity at Minimum Pressure Load
20 lb/hr at 1/4 psi
Steam Trap Type
Inverted Bucket
Manufacturer Series
IB
Distance Between Inlet and Outlet Port
5 in
Float Material
Stainless Steel
Bolt Grade
Grade 5, Grade 7
Maximum Capacity at Maximum Pressure Load
572 lb/hr at 150 psi
Allowable Temperature - Minimum
35 Degrees F
Resistance Properties
Corrosion Resistant
Includes Air Vent
Air Vent Included
Port Connection Type
NPT
Condensate Capacity
572 lb/hr
Installation Orientation
Horizontal
Gasket Material
Non-Asbestos Fiber
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
150 psi
Number of Ports
2
Lever Assembly Material
Stainless Steel
Configuration
In-line
Port Connection Gender
Female

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 572 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel

Ratings & reviews