This item is Discontinued.

Mepco Steam Trap, Stainless Steel, 125 psi, 3/4in IB11-3-125

This item is Discontinued.

Mepco

Steam Trap, Stainless Steel, 125 psi, 3/4in (Discontinued)

Mfr # IB11-3-125
Zoro # G0580559
Country of Origin United States
Category Steam Traps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IB11-3-125
Zoro #
G0580559
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
955 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inverted Bucket
NPT Outlet
3/4 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 120 psi
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Port
3/4 in
NPT Inlet
3/4 in
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
Trap Position
Horizontal
Includes Air Vent
Air Vent Included
Allowable Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
125 psi
Manufacturer Series
IB
Resistance Properties
Corrosion Resistant
Maximum Capacity at Maximum Pressure Load
955 lb/hr at 125 psi
Steam Trap Type
Inverted Bucket
Lever Assembly Material
Stainless Steel
Includes Strainer
Strainer Not Included
Installation Orientation
Horizontal
Number of Ports
2
Operating Temperature - Maximum
450 Degrees F
Bolt Grade
Grade 5, Grade 7
Gasket Material
Non-Asbestos Fiber
Maximum Capacity at Minimum Pressure Load
56 lb/hr at 1/4 psi
Configuration
In-line
Distance Between Inlet and Outlet Port
5 in
Port Connection Type
NPT
Condensate Capacity
955 lb/hr
Port Connection Gender
Female
Float Material
Stainless Steel

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 955 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel

Ratings & reviews