Shop MERRY PRODUCTS
Create Account
PTB0080010010 Folding Utility Table & Potting Bench
- Mfr # PTB0080010010
- Zoro # G204021730
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTB0080010010
- Zoro #
- G204021730
- UPC #
- 812482021356
- Country of Origin
- China
Description
This Folding Utility Table & Potting Bench is practical and is great for both indoor or outdoor use. Featuring a spacious upper and lower tier for use as storage, work surface, or to double as a patio buffet table. The Table folds flat for easy storage when not in use. Made out of Canadian Hemlock with an Oil-Based stain and galvanized durable metal surface for durability. Partially preassembled, so only minimum amount of assembly will be needed. Minimal assembly required, hardware included.
Features- Compact design
- Folds up for easy storage
- Galvanized durable metal surface
- Second shelf for storage and added work space
- Material: Wood
- Water Resistant: Yes
- Fade Resistant: Yes
- Heat Resistant: Yes
- Dimension: 15.7" H x 33.9" W x 31.9" L
- Weight: 23 lbs