SND0032210010 Sandbox with Canopy
- Mfr # SND0032210010
- Zoro # G104069139
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SND0032210010
- Zoro #
- G104069139
- UPC #
- 812482021790
- Country of Origin
- China
Description
This Sandbox with a retractable canopy is designed to keep kids cool and shaded. The canopy angle and height is adjustable. When in a closed position, which is recommended when the item is not in use, the canopy is designed to keep out debris, small animals and insects. Made of kiln dried Canadian Hemlock with an Oil-based stain to enhance the appearance and durability of the sand box. Minimal assembly required, hardware included.
Features- Designed to keep kids cool and shaded while having fun
- The height of the canopy is adjustable and can be used as sandbox cover to keep out debris, small animals and insects
- The Square Sandbox with Cover is made out of Canadian hemlock that is kiln dried and stained to enhance he appearance and durability of the sandbox
- Material: Wood
- Weather Resistant: Yes
- Leak-Proof: Yes
- Rust Resistant: Yes
- Dimension: 46.5" H x 46.5" W x 46.5" L
- Weight: 27.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.