Shop MERSEN
See all product information
Create Account
Fuse Holder, 1500V DC Volt Rating, Bolt, Ferrule Fuse Fuse Type
- Mfr # G097227
- Zoro # G9034897
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4-Jan
Voltage Rating
1,500V DC
Connector Type
Bolt
Mounting Style
Screw
Body Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G097227
- Zoro #
- G9034897
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Fuse Holder
- Number of Poles
- 4-Jan
- Amp Range
- 0-125 A
- Voltage Rating
- 1,500V DC
- Connector Type
- Bolt
- Mounting Style
- Screw
- Body Material
- Polyester
- Standards
- UL Recognized Component to standard 4248-1, File E113357
- Fits Fuse Type
- Ferrule Fuse
- Max. Amps
- 80A
- Max. Voltage
- 1500V DC
- DC Voltage Rating
- 1500V DC
Description
Ferrule Fuseholder 80 Current rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.