Shop MERSEN
See all product information
Create Account
Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC
Mfr # T-10
Zoro # G9036017
product price:Â
$
14.06
/ea
Key Features
Series
T
Speed
Time-Delay
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-10
- Zoro #
- G9036017
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Plug Fuse
- Series
- T
- Speed
- Time-Delay
- Amps
- 10A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann T, Littelfuse TOO, Mersen GT
- Fits Fuse Block Style
- Edison
- DC Voltage Rating
- Not Rated
Description
Plug Fuse 125V 10A TYPE T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.