Shop MERSEN
See all product information
Create Account
Midget Fuse, 12A, 500V AC, Indicating, 120kA
- Mfr # W219761
- Zoro # G0904782
product price:Â
$
9.79
/ea
Sold in multiples of 5 for
$48.95
Key Features
AC Voltage Rating
500V AC
Visual Indication
Indicating
Interrupt Rating
120kA
Body Style
Cylindrical
Diameter
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W219761
- Zoro #
- G0904782
- UPC #
- -
- Country of Origin
- France
Dimensions
- Diameter
- 0.41 in
- Length
- 1-1/2 in
Details
- Amps
- 12A
- AC Voltage Rating
- 500V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- 250V DC
- Item
- Midget Fuse
- Connection Terminal Material
- Silver-Plated Copper
- Connection Terminal Type
- Ferrule
- Ac Max I R Breaking Capacity I1
- 120 kA
- Speed Characteristic
- gG
- Rated Voltage Ac Iec
- 500 V
- Mounting
- Clip
- Power Dissipation At Rated Current Value
- 1.4 W
Description
Fuse 500V CP 10X38 GG 12A S/I FS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.