Shop MERSEN
See all product information
Create Account
UL Class Fuse, K5 Class, OTN Series, Fast-Acting, 15A, 250V AC
- Mfr # OTN15
- Zoro # G0908319
product price:Â
$
11.96
/ea
Sold in multiples of 2 for
$23.92
Key Features
Class
K5
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Interrupt Rating
50kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTN15
- Zoro #
- G0908319
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Diameter
- 0.56 in
Details
- Class
- K5
- Series
- OTN
- Speed
- Fast-Acting
- Amps
- 15A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- Not Rated
- Interrupt Rating
- 50kA at 250V AC
- Body Style
- Ferrule
- Body Material
- Melamine
- Fits Fuse Block Style
- Non-Rejection
- Item
- UL Class Fuse
- Weight
- 0.04 lb
- Connection Material
- Copper
- Mounting
- Clip
- Short Description
- Fuse Amp-Trap® 250V 15A Fast-Acting Class K5 OTN Series
- APPROVALS & STANDARDS
- Connection/Terminal Material
- Copper
- AC Max I.R./Breaking Capacity: I1
- 10 kA
Description
OTN 15A 250V FUSE K5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.