Fuse Link, E21 Series, 250A, 500V AC, Square
- Mfr # E219815
- Zoro # G9041203
product price:Â
$
69.59
/ea
Key Features
Series
E21
Amps
250 A
Speed
gG
AC Voltage Rating
500V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E219815
- Zoro #
- G9041203
- UPC #
- -
- Country of Origin
- France
Dimensions
- Length
- 5.31 in
Details
- Item
- Fuse Link
- Series
- E21
- Amps
- 250 A
- Speed
- gG
- AC Voltage Rating
- 500V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 120kA
- Body Material
- Ceramic
- Fuse Amps
- 250A
- Fuse Voltage Rating
- 500V
- Ampere Rating
- 250 A
- Rated Voltage Dc Iec
- 250 V
- Body Insulating Material
- Ceramic
- Rated Voltage Ac Iec
- 500 V
- Power Dissipation At Rated Current Value
- 20 W
- Speed Characteristic
- gG
- Connection Terminal Material
- Silver-Plated Copper
- Mounting
- Clip
Description
NH Fuse -links 1 250A 500V GG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.