Shop MERSEN
See all product information
Create Account
Midget Fuse, 2A, 400V AC, Indicating, 20kA
- Mfr # Q219227
- Zoro # G0904651
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
AC Voltage Rating
400V AC
Visual Indication
Indicating
Interrupt Rating
20kA
Body Style
Cylindrical
Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q219227
- Zoro #
- G0904651
- UPC #
- -
- Country of Origin
- France
Dimensions
- Diameter
- 8 in
- Length
- 32 in
Details
- Amps
- 2A
- AC Voltage Rating
- 400V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 20kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- Not Rated
- Item
- Midget Fuse
- Ac Max I R Breaking Capacity I1
- 20 kA
- Power Dissipation At Rated Current Value
- 0.45 W
- Speed Characteristic
- gG
- Mounting
- Clip
- Connection Terminal Type
- Ferrule
- Connection Terminal Material
- Silver-Plated Copper
- Rated Voltage Ac Iec
- 400 V
Description
Fuse 400V CP 8X31 GG 2A S/I FS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov