CAD
Shop MERSEN
See all product information
Create Account
Ceramic Fuse, 2A, 100A at 250V AC, 10kA at 125V AC, 5 PK
- Mfr # GAB2
- Zoro # G1923957
CAD Available
product price:Â
$
5.29
/pk of 5, $1.06/ea
Key Features
CAD Drawing
Series
GAB
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAB2
- Zoro #
- G1923957
- UPC #
- -
- Country of Origin
- China
- CAD Available
- Yes
- Series
- GAB
- Speed
- Fast-Acting
- Amps
- 2 A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 100A at 250V AC, 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Ceramic
- Equivalent Brand and Series
- Bussmann ABC, Littelfuse 314, Mersen GAB
- Fits Fuse Block Style
- Non-Rejection
- Item
- Ceramic Fuse
- Rejection / Nonrejection
- Nonrejection
- Equivalent Series
- 314, ABC, GAB
- Element
- Single
- Standards
- CSA, UL
- Mounting
- Clip
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Short Description
- Fuse GAB - Fast-Acting 250V 2A 6x32mm, 1/4" X 1-1/4" Ceramic
- APPROVALS & STANDARDS
- 1/8A through 15A, 250VAC, UL Listed and CSA Certified; 20A through 30A, 250/125VAC, UL Recognized
- Fuse Speed
- Fast Acting
- Current
- 2 A
- Interrupt Rating - AC
- 10 kA
Dimensions
- Diameter
- 1/4 in
- Length
- 1-1/2 in
- Length (Straight Wireway)
- 1 1/4 in
- Overall Diameter
- 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Fuse, 2 A, 250 V AC, Not Applicable, GAB Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.