Shop MERSEN
See all product information
Create Account
Midget Fuse, 50A, 500V AC, 120kA
Mfr # Z219235
Zoro # G0904992
product price:Â
$
17.28
/ea
Key Features
AC Voltage Rating
500V AC
Interrupt Rating
120kA
Body Style
Cylindrical
Diameter
0.56 in
Length
2.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z219235
- Zoro #
- G0904992
- UPC #
- -
- Country of Origin
- Tunisia
- Amps
- 50A
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- 250V DC
- Item
- Midget Fuse
- Ac Max I R Breaking Capacity I1
- 120 kA
- Rated Voltage Ac Iec
- 500 V
- Speed Characteristic
- gG
- Connection Terminal Type
- Ferrule
- Power Dissipation At Rated Current Value
- 4.8 W
- Mounting
- Clip
- Connection Terminal Material
- Silver-Plated Copper
Description
Fuse 500V CP 14X51 GG 50A S/I FS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.