Midget Fuse, 50A, 690V AC, 120kA
- Mfr # P214626
- Zoro # G0904974
product price:Â
$
30.00
/ea
Key Features
AC Voltage Rating
690V AC
Interrupt Rating
120kA
Body Style
Cylindrical
Diameter
0.87 in
Length
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P214626
- Zoro #
- G0904974
- UPC #
- -
- Country of Origin
- Tunisia
- Amps
- 50A
- AC Voltage Rating
- 690V AC
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- Body Material
- Ceramic
- DC Voltage Rating
- 250V DC
- Item
- Midget Fuse
- Speed Characteristic
- gG
- Rated Voltage Ac Iec
- 690 V
- Ac Max I R Breaking Capacity I1
- 120 kA
- Connection Terminal Material
- Silver-Plated Copper
- Connection Terminal Type
- Ferrule
- Power Dissipation At Rated Current Value
- 5.3 W
- Mounting
- Clip
Dimensions
- Diameter
- 0.87 in
- Length
- 2.28 in
Description
Fuse 690V CP 22X58 GG 50A S/I FS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.