Shop MERSEN

Glass Fuse, 7A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # GGC7
  • Zoro # G1823193

product price: 
$
4.85
/pk of 5, $0.97/ea

Key Features

Series
GGC
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GGC7
Zoro #
G1823193
UPC #
-
Country of Origin
China
Series
GGC
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Ampere Rating
7A
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Element
Single
Standards
CSA, UL
Indicating / Nonindicating
Nonindicating
Mounting
Clip
APPLICATIONS
Electronic circuits
Speed/Characteristic
Fast-Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Fuse GGC - Fast-Acting 250V 7A 6x32mm, 1/4" X 1-1/4" Glass
Fuse Speed
Fast Acting
APPROVALS & STANDARDS
1/10A through 10A, 250VAC, UL Listed and CSA Certified; 12A and 15A, 125VAC, UL Listed and CSA Certified; 20A through 30A, 32VAC
Current
7 A
Interrupt Rating - AC
10 kA

Dimensions

Diameter
1/4 in
Length
1-1/2 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Wire Rope Length
1 1/4 in

Description

Fuse, 7 A, 250 V AC, Not Applicable, GGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.