Shop MERSEN
See all product information
Create Account
Ceramic Fuse, Fast-Acting, 160A, 690V AC, 200kA
- Mfr # X330185
- Zoro # G9036102
product price:Â
$
79.43
/ea
Key Features
Speed
Fast-Acting
AC Voltage Rating
690V AC
Interrupt Rating
200kA
Body Style
Square Body
Diameter
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X330185
- Zoro #
- G9036102
- UPC #
- -
- Country of Origin
- Tunisia
Dimensions
- Diameter
- 0.79 in
- Length
- 3.94 in
Details
- Speed
- Fast-Acting
- Amps
- 160 A
- AC Voltage Rating
- 690V AC
- Interrupt Rating
- 200kA
- Body Style
- Square Body
- Body Material
- Ceramic
- Item
- Ceramic Fuse
- Fuse Speed
- aR
- Class
- aR
- Mounting
- Bolted
- Connection Material
- Silver-Plated Copper
Description
Fuse 6,9 URB 000 D08L 160
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.