Shop MERSEN

Medium-Voltage Fuse, DJD Series, 10A, E-Rated, 5500V AC, Cylindrical

  • Mfr # 9F60DJD010
  • Zoro # G9035728

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Series
DJD
Amps
10 A
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F60DJD010
Zoro #
G9035728
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
14.18 in

Details

Item
Medium-Voltage Fuse
Series
DJD
Amps
10 A
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Class
E
Fuse Speed
E-Rated
Fuse Voltage Rating
5500V
Fuse Amps
10A
Mounting
Clip
Connection Material
Silver-Plated Copper
Storage Temp. Range
-25 to 80 °C
Operating Temp. Range
80 °C
Connection Type
Ferrule
Ampere Rating
10A
APPROVALS & STANDARDS
Some UL listed to standard File E143362
APPLICATIONS
Protection for up to 5.5 kV transformers or distribution systems.
Connection/Terminal Material
Silver-Plated Copper
Rated voltage AC UL
5500 V
Body/Insulating Material
Epoxy
AC Max I.R./Breaking Capacity: I1
50 kA
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule

Description

Fuse PDF EJO-1 FI 5.5KV 10E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.