Shop MERSEN

Medium-Voltage Fuse, A055 Series, 600A, E-Rated, 5500V AC, Cylindrical

  • Mfr # A055C2D0R0-600E
  • Zoro # G9035518

product price: 
$
4,695.99
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A055C2D0R0-600E
Zoro #
G9035518
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
22.81 in
Product Height
7.94 in
Product Width
3 in

Details

Item
Medium-Voltage Fuse
Series
A055
Amps
600 A
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
63kA
Body Material
Polytube
Fuse Voltage Rating
5500V
Fuse Amps
600A
Class
E
Fuse Speed
E-Rated
Storage Temp. Range
-25 to 80 °C
Connection Type
Blade
Connection Material
Silver-Plated Copper
Mounting
Clip-lock
Operating Temp. Range
80 °C
AC Max I.R./Breaking Capacity: I1
63 kA
Ampere Rating
600 A
APPLICATIONS
Protection for 5.5kV to 15.5kV transformers or distribution systems
APPROVALS & STANDARDS
Some UL Listed to standard File E143362
Body/Insulating Material
PolyTube
Rated voltage AC UL
5500 V
Connection/Terminal Material
Silver-Plated Copper
Connection/Terminal Type
Blade

Description

Fuse 5.5KV 600E E RATED CLIP-LOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.