Shop MERSEN

Medium-Voltage Fuse, DDD Series, 65A, E-Rated, 15500V AC, Cylindrical

  • Mfr # 9F62DDD065
  • Zoro # G9035807

product price: 
$
2,084.99
/ea
Free Shipping & Returns

Key Features

Series
DDD
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F62DDD065
Zoro #
G9035807
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
18.88 in

Details

Item
Medium-Voltage Fuse
Series
DDD
Amps
65 A
Speed
E-Rated
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Voltage Rating
15500V
Fuse Amps
65A
Class
E
Fuse Speed
E-Rated
Operating Temp. Range
80 °C
Connection Material
Silver-Plated Copper
Mounting
Clip
Storage Temp. Range
-25 to 80 °C
Connection Type
Ferrule
Ampere Rating
65 A
Connection/Terminal Material
Silver-Plated Copper
Frequency
50/60 Hz
Body/Insulating Material
Epoxy
Connection/Terminal Type
Ferrule
APPLICATIONS
Protection for 12 kV to 15.5 kV transformers or distribution systems.
Rated voltage AC UL
15500 V
AC Max I.R./Breaking Capacity: I1
50 kA
APPROVALS & STANDARDS
Some UL listed to standard File E143362

Description

Fuse GP EJO-1 FI 15.5KV 65A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.